Tripp Lite PS-415-HG 24 Outlet Vertical Power Strip, 120V | Graybar Store
     
Tripp Lite - 24 Outlet Vertical Power Strip, 120V - PS-415-HG
+ / - Hover over image to Zoom
Other Views

    24 Outlet Vertical Power Strip, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: PS-415-HG
    SKU: 22083965
    $100.44
    Checking Pricing
         
    Length:8.65 in.
    No. of Outlets:4 Outlet
    Additional Features:32.5 mm Center to Center Spacing
    Color:White
    Dimensions:1.5 x 8.65 x 2.5
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120V AC
    Cord Length (Feet):15 ft.
    Material:Metal
    Receptacle Configuration:(4) NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS-415-HG
    • Color White
    • Dimensions 1.5 x 8.65 x 2.5
    • Voltage (Volts) 120V AC
    • Application Administrative Areas; Resident Rooms
    • Type Power Strip
    • UNSPSC 39121031
    • Additional Features 32.5 mm Center to Center Spacing
    • Amps 15A
    • Cord Length (Feet) 15 ft.
    • Length 8.65 in.
    • No. of Outlets 4 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (4) NEMA 5-15R
    • Material Metal
    • SKU Spec Sheet
      PS-415-HG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Medical-Grade Power Strip, Amps: 15 A, White, Dimensions: 8.65 L x 2.5 W x 1.5 H in, Metal, No. of Outlets: 4
    The PS-415-HG Medical-Grade Power Strip supplies power outside of patient-care vicinities, such as administrative areas or in resident rooms of long-term care facilities that do not use line-operated electrical equipment for diagnostic, treatment or monitoring purposes. Compliant with UL 1363 specifications, this 120V, 50/60 Hz power strip features a NEMA 5-15P-HG hospital-grade plug and four NEMA 5-15R-HG hospital-grade outlets.

    A built-in resettable 15A circuit breaker controls power to all outlets and protects the power strip against overloads. Switchless design prevents the unit from being accidentally shut off. The 15 ft. cord provides ample reach to a power source.

    Keyhole mounting tabs and flanges make installing this power strip easy. The all-metal housing ensures safety and is guaranteed to last a long time in demanding surroundings.