Quiktron (Legrand) QMC-MSSC-01-01 Media Converter, 1 Port | Graybar Store
Quiktron (Legrand) - Media Converter, 1 Port - QMC-MSSC-01-01
+ / - Hover over image to Zoom
Other Views

    Media Converter, 1 Port

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: QMC-MSSC-01-01
    SKU: 25402124
    $346.22
    Checking Pricing
         
    Additional Features:Link Fault Signaling (LFS); Redundant Power Supply Options
    Color:Blue
    Dimensions:4.3 H x 2.9 W x 0.95 D in
    Fiber Category:Multimode
    No. of Ports:1
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # QMC-MSSC-01-01
    • Color Blue
    • Dimensions 4.3 H x 2.9 W x 0.95 D in
    • Voltage (Volts) 12
    • No. of Ports 1
    • Additional Features Link Fault Signaling (LFS); Redundant Power Supply Options
    • Connection Type LC
    • Fiber Category Multimode
    • Temperature Rating 0 to 50°C
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Quicktron® 10 100 1000 TX 1000 Base SX LC MM 1 port Media Converter, Temperature Rating: 0 to 50 °C and volatage of 12 V DC. The color is aqua with dimensions of 4.3 h x 2.9 w x 0.95 d in.