CommScope Uniprise 6P4P24-GN-P-CMS-TPNS-OT Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Green | Graybar Store
     
CommScope Uniprise - Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Green - 6P4P24-GN-P-CMS-TPNS-OT
+ / - Hover over image to Zoom
Other Views

    Media 6® 6504+ Cat 6 Plenum 4-Pair U/UTP Cable, Green

    Manufacturer: CommScope Uniprise
    Manufacturer #: 6P4P24-GN-P-CMS-TPNS-OT
    SKU: 25362790
    $560.01
    Checking Pricing
         
    Color:Green
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 6P4P24-GN-P-CMS-TPNS-OT
    • Color Green
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121616
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green Media 6® 6504+ series category 6 plenum 4-pair U/UTP cable. Manufacturer's part number 8774114/10.
    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Flexible jacket strips cleanly and resist kinking
    • FEP, Low-smoke PVC jacket