Minerallac MED7 Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.835 in. I.D. | Graybar Store
     
Minerallac - Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.835 in. I.D. - MED7
+ / - Hover over image to Zoom
Other Views

    Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.835 in. I.D.

    Manufacturer: Minerallac
    Manufacturer #: MED7
    SKU: 88173744
    $0.38
    Checking Pricing
         
    Use With:6 and 4 AWG SEU Cable
    Dimensions:2.148 L x 0.875 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # MED7
    • Dimensions 2.148 L x 0.875 in. W
    • UNSPSC 39121705
    • Materials Zinc Plated Steel
    • Use With 6 and 4 AWG SEU Cable
    • SKU Spec Sheet
      MED7 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.835 in. I.D., Cable Size 6 to 4 AWG, Bolt Hole Size 1/4 in., Width 0.875 in.
    Secures type SEU service entrance cables.