Minerallac MED2 Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.460 in. I.D. | Graybar Store
     
Minerallac - Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.460 in. I.D. - MED2
+ / - Hover over image to Zoom
Other Views

    Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.460 in. I.D.

    Manufacturer: Minerallac
    Manufacturer #: MED2
    SKU: 88173725
    $0.13
    Checking Pricing
         
    Use With:NM (Romex) Cable
    Dimensions:1.080 L x 0.625 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # MED2
    • Dimensions 1.080 L x 0.625 in. W
    • UNSPSC 39121705
    • Materials Zinc Plated Steel
    Product Overview:
    Medium Series 1-Hole Zinc Plated Steel Service Entrance Cable Strap, 0.460 in. I.D., NM (Romex), Bolt Hole Size 3/16 in., Width 0.625 in.
    Secures type SEU service entrance cables.