Intermatic T1475BR T400 Series Mechanical Time Switch, 4PST, 480V | Graybar Store
     
Intermatic - T400 Series Mechanical Time Switch, 4PST, 480V - T1475BR
+ / - Hover over image to Zoom
Other Views

    T400 Series Mechanical Time Switch, 4PST, 480V

    Manufacturer: Intermatic
    Manufacturer #: T1475BR
    SKU: 89027798
    $416.21
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    HP Rating:10 at 240 V AC hp; 7.5 at
    Switch Type:4PST
    Time Cycle:24 hr
    Color:Grey
    Use With:T400 Series
    Amps:40A
    Voltage (Volts):480 V AC
    Additional Features:Features: Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour.
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1475BR
    • Color Grey
    • Voltage (Volts) 480 V AC
    • Application Commercial, Industrial, Residential, Outdoor, HVACR
    • Type Mechanical
    • UNSPSC 39122208
    • Additional Features Features: Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour.
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Contact Configuration 4 NO
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 10 at 240 V AC hp; 7.5 at
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 3R
    • No. of Poles 4
    • Switch Type 4PST
    • Temperature Rating -40 to 54°C
    • Time Cycle 24 hr
    • Use With T400 Series
    • SKU Spec Sheet
      T1475BR Specification Sheet
      T1475BR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T400 Series Mechanical Time Switch, Gray, Voltage (Volts): 480 V AC, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 480 V AC, Switch Type: 4PST
    The NEMA 3R - Steel Case 480 V 4PST Separate clock motor and circuit terminals This Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected day