Intermatic T7802B T7000B Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz | Graybar Store
     
Intermatic - T7000B Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz - T7802B
+ / - Hover over image to Zoom
Other Views

    T7000B Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz

    Manufacturer: Intermatic
    Manufacturer #: T7802B
    SKU: 88138799
    $347.60
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1 Steel
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    HP Rating:40 A, 120-277 VAC, 60 Hz
    Switch Type:DPDT
    Time Cycle:7 day
    Color:Grey
    Use With:T7000B Series
    Amps:40A
    Voltage (Volts):208 to 277
    Additional Features:Separate clock motor terminals for switching loads not on-line voltage, Carryover automatically rewinds when power resumes.
    Mounting Type:Wall Mount
    Size:12-1/2 HEIGHT X 8-1/4 WIDTH X 4 DEPTH IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T7802B
    • Color Grey
    • Size 12-1/2 HEIGHT X 8-1/4 WIDTH X 4 DEPTH IN
    • Voltage (Volts) 208 to 277
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Separate clock motor terminals for switching loads not on-line voltage, Carryover automatically rewinds when power resumes.
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Screw Terminal
    • Contact Configuration NO/NC
    • Enclosure Type (Nema) NEMA 1 Steel
    • HP Rating 40 A, 120-277 VAC, 60 Hz
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 1
    • No. of Poles 2
    • Switch Type DPDT
    • Temperature Rating -40 to 54°C
    • Time Cycle 7 day
    • Timer Range 3-1/2 HR - 7 DAYS
    • Use With T7000B Series
    • SKU Spec Sheet
      T7802B Specification Sheet
      T7802B Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T7000B Series Mechanical Time Switch, Gray, Voltage (Volts): 208 to 277 V, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 208 to 277 V, Switch Type: 2 NC; 2 NO; DPDT
    The VARIABLE TIMR 208-277V 4PST SEP CLOCK Provide true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching a