Intermatic T7401BR T7000B Series Mechanical Time Switch, 5 at 240 V AC hp | Graybar Store
     
Intermatic - T7000B Series Mechanical Time Switch, 5 at 240 V AC hp - T7401BR
+ / - Hover over image to Zoom
Other Views

    T7000B Series Mechanical Time Switch, 5 at 240 V AC hp

    Manufacturer: Intermatic
    Manufacturer #: T7401BR
    SKU: 88138786
    $416.42
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:125V
    Switch Type:4PST
    HP Rating:5 at 240 V AC hp
    Time Cycle:7 day
    Color:Grey
    Use With:T7000B Series
    Amps:40A
    Voltage (Volts):125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T7401BR
    • Color Grey
    • Voltage (Volts) 125
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Amps 40A
    • Clock Motor Voltage 125V
    • Connection Type Screw Terminal
    • Contact Configuration 4 NO
    • Enclosure Type (Nema) NEMA 3R
    • Energy Controls Mechanical 7 Day Timer
    • HP Rating 5 at 240 V AC hp
    • NEMA Ratings NEMA 3R
    • No. of Poles 4
    • Switch Type 4PST
    • Temperature Rating -40 to 54°C
    • Time Cycle 7 day
    • Timer Range 3-1/2 HR - 7 DAYS
    • Use With T7000B Series
    • SKU Spec Sheet
      T7401BR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T7000B Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 125 V, Switch Type: 4PST