Intermatic T7401BC T7000B Series Mechanical Time Switch, 10 at 240 V AC hp | Graybar Store
     
Intermatic - T7000B Series Mechanical Time Switch, 10 at 240 V AC hp - T7401BC
+ / - Hover over image to Zoom
Other Views

    T7000B Series Mechanical Time Switch, 10 at 240 V AC hp

    Manufacturer: Intermatic
    Manufacturer #: T7401BC
    SKU: 88138781
    $759.74
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1 Steel
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Switch Type:4PST
    HP Rating:10 at 240 V AC hp
    Time Cycle:7 day
    Color:Grey
    Use With:T7000B Series
    Amps:40A
    Voltage (Volts):125
    Additional Features:Separate clock motor terminals for switching loads not on-line voltage, Carryover automatically rewinds when power resumes.
    Mounting Type:Wall Mount
    Size:12-1/2 HEIGHT X 8-1/4 WIDTH X 4 DEPTH IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T7401BC
    • Color Grey
    • Size 12-1/2 HEIGHT X 8-1/4 WIDTH X 4 DEPTH IN
    • Voltage (Volts) 125
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Separate clock motor terminals for switching loads not on-line voltage, Carryover automatically rewinds when power resumes.
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Screw Terminal
    • Contact Configuration 4 NO
    • Enclosure Type (Nema) NEMA 1 Steel
    • Energy Controls Mechanical 7 Day Timer
    • HP Rating 10 at 240 V AC hp
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 3R
    • No. of Poles 4
    • Switch Type 4PST
    • Temperature Rating -40 to 54°C
    • Time Cycle 7 day
    • Timer Range 3-1/2 HR - 7 DAYS
    • Use With T7000B Series
    • SKU Spec Sheet
      T7401BC Specification Sheet
      T7401BC Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    T7000B Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 125 V, Switch Type: 4PST
    The 125V NONC 4PST SEP CLOCK MTR/CIRCUIT CO These time switches provide a different 'ON/OFF' program each day of the week. They also provide for 4 pole single throw and 4 pole (2NO/2NC) switching. This series provides true 7-day load control with minimum