Intermatic T1905 T1900 Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz | Graybar Store
     
Intermatic - T1900 Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz - T1905
+ / - Hover over image to Zoom
Other Views

    T1900 Series Mechanical Time Switch, 40 A, 120-277 VAC, 60 Hz

    Manufacturer: Intermatic
    Manufacturer #: T1905
    SKU: 88138754
    $192.11
    Checking Pricing
         
    Voltage (Volts):125 V AC
    Switch Type:SPDT
    Time Cycle:24 hr
    Enclosure Type (Nema):NEMA 1
    Color:Grey
    Clock Motor Voltage:1/2 HP @ 125 V, 1 HP @ 250 V
    Use With:T1900 Series
    HP Rating:1 at 250 V AC hp; 1.5 at 125
    Amps:20A
    Additional Features:Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours.
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1905
    • Color Grey
    • Voltage (Volts) 125 V AC
    • Application Indoor
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours.
    • Amps 20A
    • Clock Motor Voltage 1/2 HP @ 125 V, 1 HP @ 250 V
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1 at 250 V AC hp; 1.5 at 125
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 1
    • No. of Poles 1
    • Switch Type SPDT
    • Temperature Rating -40 to 54°C
    • Time Cycle 24 hr
    • Timer Range 15 MIN - 24 HR
    • Use With T1900 Series
    • SKU Spec Sheet
      T1905 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T1900 Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V AC, Amps: 20 A, Clock Motor Voltage: 125 V AC, Switch Type: SPDT
    The NEMA 1 - 125 V SPDT NO SKIPPER The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF