Intermatic T173CR T170 Series Mechanical Time Switch, 10 at 240 V AC hp | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - T170 Series Mechanical Time Switch, 10 at 240 V AC hp - T173CR
+ / - Hover over image to Zoom
Other Views

    T170 Series Mechanical Time Switch, 10 at 240 V AC hp

    Manufacturer: Intermatic
    Manufacturer #: T173CR
    SKU: 88138731
    $1,050.48
    Checking Pricing
         
    Voltage (Volts):125 V AC
    Switch Type:DPST
    Time Cycle:24 hr
    Enclosure Type (Nema):NEMA 3R
    Color:Grey
    Clock Motor Voltage:125V
    Use With:T170 Series
    HP Rating:2 at 120 V AC hp; 5 at 240 V
    Amps:40A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T173CR
    • Color Grey
    • Voltage (Volts) 125 V AC
    • UNSPSC 39122208
    • Amps 40A
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 3R
    Product Overview:
    T170 Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V AC, Amps: 40 (Resistive) A; 40 (Tungsten) A, Clock Motor Voltage: 125 V AC, Switch Type: DPST