Intermatic T1472BR T400 Series Mechanical Time Switch, 4PST, 208/277V | Graybar Store
Message Dialog
Display Update Message
17232
88138719
[
{
"catentry_id" : "241850",
"Attributes" : {
"Enclosure Type (Nema)_NEMA 3R Steel":"7"
,
"Clock Motor Voltage_2 HP @ 120 VAC, 5 HP @ 240 VAC":"30"
,
"HP Rating_10 at 240 V AC hp; 7.5 at":"31"
,
"Switch Type_4PST":"32"
,
"Time Cycle_24 hr":"33"
,
"Color_Grey":"34"
,
"Use With_T400 Series":"35"
,
"Amps_40 A":"36"
,
"Voltage (Volts)_208 to 277 V AC":"37"
,
"Additional Features_Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour, Manual override.":"38"
,
"Mounting Type_Wall Mount":"39"
},
"DescriptiveAttributes" : {
"Application_Commercial, Industrial, Residential, Outdoor, HVACR":"1"
,
"Type_Mechanical":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP UNSPSC_39122208":"5"
,
"Contact Configuration_4 NO":"6"
,
"NEMA Ratings_3R":"8"
,
"No. of Poles_4":"9"
,
"Temperature Rating_-40 to +130 DEG F, -40 to +54 DEG C":"10"
,
"SAP Delivery Unit_1":"11"
,
"Commerce SAP Alternate UOM Qty_1":"12"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/t1472br-intermatic-88138719-spec-sheet-sku-spec-sheet/50b81c159b5bad3c9299bf942a7113bb-861786.pdf":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP POA_03":"15"
,
"SAP GTIN_078275179035":"16"
,
"SAP ECCN_EAR99":"17"
,
"SAP Country of Origin_MX - Mexico":"18"
,
"SAP Country Name_Mexico":"19"
,
"SAP Country Code_MX":"20"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"21"
,
"CFP_YES":"22"
,
"SAP Price Unit B_1":"23"
,
"SAP Price Unit A_1":"24"
,
"SAP Price Column L_360.64":"25"
,
"SAP Price Column B_234.42":"26"
,
"SAP Price Column A_360.64":"27"
,
"SAP Unit_EA":"28"
,
"SAP Price Unit L_1":"29"
},
}
]
T400 Series Mechanical Time Switch, 4PST, 208/277V
Manufacturer:
Intermatic
Manufacturer #:
T1472BR
SKU:
88138719
Checking Pricing
Enclosure Type (Nema):NEMA 3R Steel
Clock Motor Voltage:2 HP @ 120 VAC, 5 HP @ 240 VAC
HP Rating:10 at 240 V AC hp; 7.5 at
Switch Type:4PST
Time Cycle:24 hr
Color:Grey
Use With:T400 Series
Amps:40 A
Voltage (Volts):208 to 277 V AC
Additional Features:Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour, Manual override.
Mounting Type:Wall Mount
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Intermatic
Manufacturer #
T1472BR
Color
Grey
Voltage (Volts)
208 to 277 V AC
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Type
Mechanical
UNSPSC
39122208
Additional Features
Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour, Manual override.
Amps
40 A
Clock Motor Voltage
2 HP @ 120 VAC, 5 HP @ 240 VAC
Contact Configuration
4 NO
Enclosure Type (Nema)
NEMA 3R Steel
HP Rating
10 at 240 V AC hp; 7.5 at
Mounting Type
Wall Mount
NEMA Ratings
3R
No. of Poles
4
Switch Type
4PST
Temperature Rating
-40 to +130 DEG F, -40 to +54 DEG C
Time Cycle
24 hr
Use With
T400 Series
SKU Spec Sheet
T1472BR Specification Sheet
T1472BR Spec Sheet
ECCN
EAR99
Country of Origin
MX - Mexico
Product Overview:
T400 Series Mechanical Time Switch, Gray, Voltage (Volts): 208 to 277 V AC, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 208 to 277 V AC, Switch Type: 4PST
The NEMA 3R - Steel Case 208-277 V 4PST Separate clock motor and circuit terminals This Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected