Intermatic T105 T100 Series Mechanical Time Switch, SPDT | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Intermatic - T100 Series Mechanical Time Switch, SPDT - T105
+ / - Hover over image to Zoom
Other Views

    T100 Series Mechanical Time Switch, SPDT

    Manufacturer: Intermatic
    Manufacturer #: T105
    SKU: 88138712
    $145.02
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Switch Type:SPDT
    HP Rating:2 at 120 V AC hp; 5 at 240 V
    Time Cycle:24 hr
    Color:Grey
    Use With:T100 Series
    Amps:40A
    Voltage (Volts):125 V
    Additional Features:Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour.
    Mounting Type:Wall Mount
    Size:5 LENGTH X 3 WIDTH X 7-3/4 HEIGHT IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T105
    • Color Grey
    • Size 5 LENGTH X 3 WIDTH X 7-3/4 HEIGHT IN
    • Voltage (Volts) 125 V
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour.
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 1
    • Energy Controls Mechanical 24 Hour Timer
    • HP Rating 2 at 120 V AC hp; 5 at 240 V
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 1
    • No. of Poles 1
    • Switch Type SPDT
    • Temperature Rating -40 to 54°C
    • Time Cycle 24 hr
    • Use With T100 Series
    • SKU Spec Sheet
      T105 Specification Sheet
      T105 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T100 Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 125 V, Switch Type: 1 NC; 1 NO
    The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-hour time switch control of most load