Intermatic T103R T100 Series Mechanical Time Switch, DPST | Graybar Store
     
Intermatic - T100 Series Mechanical Time Switch, DPST - T103R
+ / - Hover over image to Zoom
Other Views

    T100 Series Mechanical Time Switch, DPST

    Manufacturer: Intermatic
    Manufacturer #: T103R
    SKU: 88138703
    $192.98
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Switch Type:DPST
    HP Rating:2 hp
    Time Cycle:24 hr
    Color:Grey
    Use With:T100 Series
    Amps:40A
    Voltage (Volts):125
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Mounting Type:Wall Mount
    Size:5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T103R
    • Color Grey
    • Size 5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN
    • Voltage (Volts) 125
    • Application Commercial, Industrial, Residential, Indoor, HVACR
    • Type Electromechanical
    • UNSPSC 39121523
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Amps 40A
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 3R
    • Energy Controls Mechanical 24 Hour Timer
    • HP Rating 2 hp
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 1
    • No. of Poles 1
    • Switch Type DPST
    • Temperature Rating -40 to 54°C
    • Time Cycle 24 hr
    • Use With T100 Series
    • SKU Spec Sheet
      T103R Specification Sheet
      T103R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    T100 Series Mechanical Time Switch, Gray, Voltage (Volts): 125 V, Amps: 40 (Resistive) A; 40 (Tungsten/Inductive) A, Clock Motor Voltage: 125 V, Switch Type: DPST
    The NEMA 3R - Steel Case 125 V DPST The heavy duty mechanical time switch is designed for industrial, commercial and residential applications. Features a high horsepower rating that is ideal for loads up to 40 amps resistive from 120-volts and direct 24-