Belden A0645272 MDVO Side Entry Box, 2-Port, Almond | Graybar Store
     
Belden - MDVO Side Entry Box, 2-Port, Almond - A0645272
+ / - Hover over image to Zoom
Other Views

    MDVO Side Entry Box, 2-Port, Almond

    Manufacturer: Belden
    Manufacturer #: A0645272
    SKU: 97127834
    $4.16
    Checking Pricing
         
    Material:Plastic
    Dimensions (Inches):2 W x 1.11 D x 2.75 H
    Part Number:A0645272
    Color:Almond
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0645272
    • Color Almond
    • Part Number A0645272
    • Mounting Style Flush Mount
    • Type MDVO Side Entry Box
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 2 W x 1.11 D x 2.75 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    MDVO Side Entry Box, Almond, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 2 W x 1.11 D x 2.75 H in