Belden AX100927 MDVO Modular Furniture Adapter, White | Graybar Store
     
Belden - MDVO Modular Furniture Adapter, White - AX100927
+ / - Hover over image to Zoom
Other Views

    MDVO Modular Furniture Adapter, White

    Manufacturer: Belden
    Manufacturer #: AX100927
    SKU: 99509143
    $4.53
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions (Inches):3.3 in. x 0.75 in. x 1.78 in.
    Part Number:AX100927
    Color:White
    Packaging:1 per Package
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100927
    • Color White
    • Part Number AX100927
    • No. of Ports 4
    • UNSPSC 43191600
    • Dimensions (Inches) 3.3 in. x 0.75 in. x 1.78 in.
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SKU Spec Sheet
      AX100927 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Modular Furniture Adapter, White, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 3.3 W x 0.75 D x 1.78 H in