Leviton MDS10-IDW Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, 1-Pole,White,Wall | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, 1-Pole,White,Wall - MDS10-IDW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, 1-Pole,White,Wall

    Manufacturer: Leviton
    Manufacturer #: MDS10-IDW
    SKU: 25642163
    $115.21
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MDS10-IDW
    • UNSPSC 45111808
    • Sensor Type Passive Infrared
    • Time Delay Type Manual/Auto
    • Timer Range 30 sec to 30 min
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LevLok, Passive Infrared wallbox occupancy sensor, Single Relay, photocell controlled, Low profile, 180 degree field of view, 2100 sq ft, Adjustable Blinders, Time Delay 30s-30m. 120/208/220/230/240/277VAC, 50/60Hz, AutoON/Manual ON selectable
    Fits in standard wallbox and replaces single-pole wall switch. Gangable with other units;Low