Bussmann (Eaton) MDQ-3 MDQ Series Time Delay Fuse, Dual-Element, Glass Tube, 3A, 250VAC, 1/4 x 1-1/4 in. | Graybar Store
     
Bussmann (Eaton) - MDQ Series Time Delay Fuse, Dual-Element, Glass Tube, 3A, 250VAC, 1/4 x 1-1/4 in. - MDQ-3
+ / - Hover over image to Zoom
Other Views

    MDQ Series Time Delay Fuse, Dual-Element, Glass Tube, 3A, 250VAC, 1/4 x 1-1/4 in.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDQ-3
    SKU: 88052662
    $27.30
    Checking Pricing
         
    Amps:3A
    Voltage Rating:250VAC
    Element:Dual
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDQ-3
    • Application Control Circuits; Electronic Relay
    • UNSPSC 39121607
    • Amps 3A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250VAC
    • Element Dual
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    MDQ Series 3A 250V dual element time delay glass tube fuse.