Bussmann (Eaton) MDL-1-2/10-R MDL Series Time Delay Fuse, Glass Tube, 1-2/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - MDL Series Time Delay Fuse, Glass Tube, 1-2/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant - MDL-1-2/10-R
+ / - Hover over image to Zoom
Other Views

    MDL Series Time Delay Fuse, Glass Tube, 1-2/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-1-2/10-R
    SKU: 25088347
    $14.34
    Checking Pricing
         
    Amps:1/10A
    Voltage Rating:250 V
    Standard:CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-1-2/10-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 1/10A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in.
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250 V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    MDL Series 1/10A 250VAC time-delay ferrule fuse. Glass tube, nickel-plated brass endcap construction. Dimensions 1/4 x 1-1/4 in. (6.4 x 31.7mm). RoHS Compliant.
    • Time-Delay
    • 1/4 x 1-1/4 in. (6.4 x 31.7mm) Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • UL Listed Product Meets Standard 248-14