Bussmann (Eaton) MDL-6-1/4-R MDL Series Time Delay Fuse, Glass Tube, 6-1/4A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - MDL Series Time Delay Fuse, Glass Tube, 6-1/4A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant - MDL-6-1/4-R
+ / - Hover over image to Zoom
Other Views

    MDL Series Time Delay Fuse, Glass Tube, 6-1/4A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-6-1/4-R
    SKU: 25088312
    $14.34
    Checking Pricing
         
    Amps:6-1/4A
    Voltage Rating:250 Vac
    Interrupt Rating:200 Amp at 250 Vac, 10000 Amp at 125 Vac
    Standard:UL 248-14, CSA, CE
    Response Time:60 Min Maximum at 135%, 12 S Minimum at 200%, 120 S Maximum at 200%
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-6-1/4-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 6-1/4A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250 Vac
    • Response Time 60 Min Maximum at 135%, 12 S Minimum at 200%, 120 S Maximum at 200%
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    6-1/4A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse
    6-1/4A 250V 3AG - 1/4" x 1-1/4" RoHS Compliant Glass, Time Delay Fuse