Bussmann (Eaton) MDA-8/10-R MDA Series Time Delay Fuse, Ceramic Tube, 8/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - MDA Series Time Delay Fuse, Ceramic Tube, 8/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant - MDA-8/10-R
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Fuse, Ceramic Tube, 8/10A, 250VAC, 1/4 x 1-1/4 in., RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDA-8/10-R
    SKU: 25088529
    $20.70
    Checking Pricing
         
    Amps:8/10A
    Material:Ceramic Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDA-8/10-R
    • Application Electronic Circuits
    • UNSPSC 39121611
    • Amps 8/10A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    • Material Ceramic Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 250V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MDA Series 8/10A 250VAC time-delay ferrule fuse. Ceramic tube, nickel-plated brass endcap construction. Dimensions 1/4 x 1-1/4 in. (6.35 x 31.75mm). RoHS Compliant.
    • Time-Delay
    • 1/4 x 1-1/4 in. (6.35 x 31.75mm) Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • UL Listed Product Meets Standard 248-14