Bussmann (Eaton) MDA Series Time Delay Ceramic Tube Ferrule Fuse, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - MDA Series Time Delay Ceramic Tube Ferrule Fuse, RoHS Compliant (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Ceramic Tube Ferrule Fuse, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    MDA Series time-delay ceramic tube fuse.

    • Time-Delay
    • 1/4 x 1-1/4 in. (6.35 x 31.75mm) Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • UL Listed Product Meets Standard 248-14
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amps
    Material
    Standard
    Voltage Rating
    Connection
    Interrupt Rating
    Response Time
    Price
    BK/MDA-1-R
    25088195
    1A
    UL 248-14, CSA, CE
    32Vdc
    $193.20100 Ea / Package
    SKU
    25088195
    Amps
    1A
    Material
    Standard
    UL 248-14, CSA, CE
    Voltage Rating
    32Vdc
    Connection
    Interrupt Rating
    Response Time
    $193.20100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/MDA-20-R
    25088174
    20 Amp
    UL 248-14, CSA, CE
    250 Vac, 125 Vdc
    Ferrule End X Ferrule End
    1500 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc
    60 Min Maximum at 135%, 120 S Maximum at 200%
    $198.04100 Ea / Package
    SKU
    25088174
    Amps
    20 Amp
    Material
    Standard
    UL 248-14, CSA, CE
    Voltage Rating
    250 Vac, 125 Vdc
    Connection
    Ferrule End X Ferrule End
    Interrupt Rating
    1500 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc
    Response Time
    60 Min Maximum at 135%, 120 S Maximum at 200%
    $198.04100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/MDA-5-R
    25088173
    5A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $193.20100 Ea / Package
    SKU
    25088173
    Amps
    5A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Connection
    Interrupt Rating
    Response Time
    $193.20100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/MDA-6-R
    25088179
    6 Amp
    UL 248-14, CSA, CE
    250 Vac
    Ferrule End X Ferrule End
    200 Amp at 250 Vac, 10000 Amp at 125 Vac
    60 Min Maximum at 135%, 120 S Maximum at 200%
    $230.48100 Ea / Package
    SKU
    25088179
    Amps
    6 Amp
    Material
    Standard
    UL 248-14, CSA, CE
    Voltage Rating
    250 Vac
    Connection
    Ferrule End X Ferrule End
    Interrupt Rating
    200 Amp at 250 Vac, 10000 Amp at 125 Vac
    Response Time
    60 Min Maximum at 135%, 120 S Maximum at 200%
    $230.48100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/MDA-6-1/4-R
    25088178
    6-1/4A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $230.48100 Ea / Package
    SKU
    25088178
    Amps
    6-1/4A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Connection
    Interrupt Rating
    Response Time
    $230.48100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock