Bussmann (Eaton) MDA Series Ceramic Tube Time Delay Fuse, 1/4 x 1-1/4 in., RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - MDA Series Ceramic Tube Time Delay Fuse, 1/4 x 1-1/4 in., RoHS Compliant
+ / - Hover over image to Zoom
Other Views

    MDA Series Ceramic Tube Time Delay Fuse, 1/4 x 1-1/4 in., RoHS Compliant

    Manufacturer: Bussmann (Eaton)
         

    MDA series time-delay ceramic tube fuse.

    • Electronic 6.4X31.5mm time delay ceramic tube nickel-plated brass endcaps PCB and small dimension ferrule fuse
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    Select Filter Options Below ( 35 items found )
    Mfg Part #
    SKU
    Amps
    Material
    Standard
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    Price
    MDA-15-R
    25088373
    15A
    250V
    $19.505 Ea / Package
    SKU
    25088373
    Amps
    15A
    Material
    Standard
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $19.505 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-10-R
    25088372
    10A
    250V
    $12.005 Ea / Package
    SKU
    25088372
    Amps
    10A
    Material
    Standard
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $12.005 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-2-R
    25088459
    2A
    250V
    $19.655 Ea / Package
    SKU
    25088459
    Amps
    2A
    Material
    Standard
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $19.655 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-3-R
    25088379
    3A
    250V
    $20.255 Ea / Package
    SKU
    25088379
    Amps
    3A
    Material
    Standard
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-30-R
    25088360
    30A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088360
    Amps
    30A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-2-1/2-R
    25088433
    2-1/2A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088433
    Amps
    2-1/2A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-4-R
    25088380
    4A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088380
    Amps
    4A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1/2-R
    25088519
    1/2A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    35 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088519
    Amps
    1/2A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-8-R
    25088374
    8A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $19.505 Ea / Package
    SKU
    25088374
    Amps
    8A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $19.505 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-5-R
    25088381
    5A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088381
    Amps
    5A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-12-R
    25088375
    12A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    750 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $19.505 Ea / Package
    SKU
    25088375
    Amps
    12A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    750 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $19.505 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-20-R
    25088393
    20A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.805 Ea / Package
    SKU
    25088393
    Amps
    20A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.805 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1-1/2-R
    25088521
    1-1/2A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    250 V AC
    100 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088521
    Amps
    1-1/2A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-25-R
    25088359
    25A
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $20.255 Ea / Package
    SKU
    25088359
    Amps
    25A
    Material
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-6-R
    25088437
    6A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088437
    Amps
    6A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1-R
    25088458
    1 Amp
    UL 248-14, CSA, CE
    250 Vac
    35 Amp at 250 Vac, 10000 Amp at 125 Vac
    60 Min Maximum at 135%, 120 S Maximum at 200%
    Ferrule End X Ferrule End
    $20.255 Ea / Package
    SKU
    25088458
    Amps
    1 Amp
    Material
    Standard
    UL 248-14, CSA, CE
    Voltage Rating
    250 Vac
    Interrupt Rating
    35 Amp at 250 Vac, 10000 Amp at 125 Vac
    Element
    Additional Features
    Response Time
    60 Min Maximum at 135%, 120 S Maximum at 200%
    Connection
    Ferrule End X Ferrule End
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-7-R
    25088438
    7A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088438
    Amps
    7A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1/10-R
    25088626
    1/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $41.905 Ea / Package
    SKU
    25088626
    Amps
    1/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $41.905 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-3/4-R
    25088525
    3/4A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088525
    Amps
    3/4A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1-6/10-R
    25088523
    1-6/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088523
    Amps
    1-6/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1/4-R
    25088520
    1/4A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088520
    Amps
    1/4A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1-1/4-R
    25088522
    1-1/4A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088522
    Amps
    1-1/4A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-6-1/4-R
    25088436
    6-1/4A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088436
    Amps
    6-1/4A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-2-8/10-R
    25088434
    2-8/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088434
    Amps
    2-8/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-3-2/10-R
    25088435
    3-2/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088435
    Amps
    3-2/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-15/100-R
    25088516
    15/100A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $41.905 Ea / Package
    SKU
    25088516
    Amps
    15/100A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $41.905 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-3/10-R
    25088524
    3/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088524
    Amps
    3/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-3/8-R
    25088526
    3/8A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088526
    Amps
    3/8A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-4/10-R
    25088527
    4/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088527
    Amps
    4/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-6/10-R
    25088528
    6/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088528
    Amps
    6/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-8/10-R
    25088529
    8/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $20.255 Ea / Package
    SKU
    25088529
    Amps
    8/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $20.255 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1/32-R
    25088628
    1/32A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    Call for Pricing
    SKU
    25088628
    Amps
    1/32A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-1/8-R
    25088629
    1/8A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $41.905 Ea / Package
    SKU
    25088629
    Amps
    1/8A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $41.905 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-2/10-R
    25088634
    2/10A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $44.605 Ea / Package
    SKU
    25088634
    Amps
    2/10A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    $44.605 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MDA-25A-R
    25692765
    25A
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V AC/125V DC
    Call for Pricing
    SKU
    25692765
    Amps
    25A
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V AC/125V DC
    Interrupt Rating
    Element
    Additional Features
    Response Time
    Connection
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock