Bussmann (Eaton) MDA Series Time Delay Ceramic Tube Ferrule Fuse (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - MDA Series Time Delay Ceramic Tube Ferrule Fuse (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Ceramic Tube Ferrule Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    MDA Series time-delay ceramic tube fuse.

    • Time-Delay
    • 1/4 x 1-1/4 in. (6.35 x 31.75mm) Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • UL Listed Product Meets Standard 248-14
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    Select Filter Options Below ( 1 items found )
    Amps:6-1/4A
    Voltage Rating:250V
    Material:Ceramic Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Material
    Standard
    Price
    BK/MDA-6-1/4
    88050267
    6-1/4A
    250V
    Ceramic Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    $450.76100 Ea / Package
    SKU
    88050267
    Amps
    6-1/4A
    Voltage Rating
    250V
    Material
    Ceramic Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    $450.76100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock