L. H. Dottie MD9L Masonry Drill Bit, 7/8 x 6 in. | Graybar Store
     
L. H. Dottie - Masonry Drill Bit, 7/8 x 6 in. - MD9L
+ / - Hover over image to Zoom
Other Views

    Masonry Drill Bit, 7/8 x 6 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: MD9L
    SKU: 92110808
    $25.75
    Checking Pricing
         
    Shank Type:Straight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD9L
    • Type Masonry Drill
    • UNSPSC 27111543
    • Materials Tungsten Carbide
    • Shank Type Straight
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 7/8 X 6" Masonry Drill Bit ( Carbide Tip )
    Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block