Burndy MD7 HYTOOL™ Hand Operated Crimping Tool, 14 to 4/0 AWG | Graybar Store
     
Burndy - HYTOOL™ Hand Operated Crimping Tool, 14 to 4/0 AWG - MD7
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Hand Operated Crimping Tool, 14 to 4/0 AWG

    Manufacturer: Burndy
    Manufacturer #: MD7
    SKU: 92124875
    $447.54
    Checking Pricing
         
    Capacity:14 to 4/0 AWG Splices and Connectors
    Operating Force:9000 lb.
    Standard:RoHS Compatible
    Length:25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MD7
    • Application For Full-Tension and Non-Tension
    • Type Posi-Press, Hand Operated Tool
    • UNSPSC 27111518
    • Brand HYTOOL
    • Capacity 14 to 4/0 AWG Splices and Connectors
    • Length 25 in.
    • Operating Force 9000 lb.
    • Handle Type Ergonomic Grip
    • Standard RoHS Compatible
    • SKU Spec Sheet
      MD7 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HYTOOL™ MD7 series hand operated hand tool accepts W and X dies and installs a full range of connectors 14 to 4/0 AWG.
    HYTOOL™ Hand Operated Crimping Tool Capacity
    • Copper Taps: 10 AWG Solid -2/0 AWG Stranded
    • Aluminum, ACSR Taps: 14 AWG Solid - 4/0 AWG
    • ACSR; Stirrups: 6 AWG ACSR - 4/0 ACSR
    • Overhead Full Tension Deadend, Full Tension Splices, Non Tension Splices, And Terminals: 10 AWG Stranded - 4/0 AWG ACSR
    • Code conductor connectors: 6 AWG - 4/0 AWG Stranded Copper And Aluminum