Erico (nVent) MCS50BC200 MC/AC Cable Support Bracket With Beam Clamp, Capacity (4) 14-3 to 8/3 MC/AC | Graybar Store
     
Erico (nVent) - MC/AC Cable Support Bracket With Beam Clamp, Capacity (4) 14-3 to 8/3 MC/AC - MCS50BC200
+ / - Hover over image to Zoom
Other Views

    MC/AC Cable Support Bracket With Beam Clamp, Capacity (4) 14-3 to 8/3 MC/AC

    Manufacturer: Erico (nVent)
    Manufacturer #: MCS50BC200
    SKU: 25691820
    $6.75
    Checking Pricing
         
    Flange:1/8 to 5/8 in.
    Use With:MC/AC Cable
    Wire Size:14-3 to 8-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # MCS50BC200
    • UNSPSC 31162905
    • Flange 1/8 to 5/8 in.
    • Materials Steel
    • Wire Size 14-3 to 8-3
    • Use With MC/AC Cable
    • SKU Spec Sheet
      MCS50BC200 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MC/AC Cable Support Bracket With Beam Clamp, Capacity (4) 14-3 to 8-3 MC/AC, 1/8 to 5/8 in. Flange
    • Neatly Isolates, Supports and Secures MC/AC Cables
    • Properly Spaces MC/AC Cable to Help Eliminate Bundling and NEC and CEC Derating Issues
    • Results in a Neat and Workmanlike Installation