Erico MCS50B18 B18-MSC-Z Box/MC/AC Cable Hanger With Rod/Wire Clip, Wire Size 12 to 8 AWG, MC/AC Cable Size 14-2 to 12-3 | Graybar Store
     
Erico - B18-MSC-Z Box/MC/AC Cable Hanger With Rod/Wire Clip, Wire Size 12 to 8 AWG, MC/AC Cable Size 14-2 to 12-3 - MCS50B18
+ / - Hover over image to Zoom
Other Views

    B18-MSC-Z Box/MC/AC Cable Hanger With Rod/Wire Clip, Wire Size 12 to 8 AWG, MC/AC Cable Size 14-2 to 12-3

    Manufacturer: Erico
    Manufacturer #: MCS50B18
    SKU: 25816582
    $7.99
    Checking Pricing
         
    Outer Diameter:0.43 to 0.56 in.
    Rod Size (Inch):1/4 in.
    Wire Size:12 to 8 AWG Wire; 14-2 to 12-3 MC/AC Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MCS50B18
    • UNSPSC 39121701
    • Materials Steel
    • Outer Diameter 0.43 to 0.56 in.
    Product Overview:
    B18-MSC-Z Box/MC/AC Cable Hanger With Rod/Wire Clip, Wire Size 12 to 8 AWG, MC/AC Cable Size 14-2 to 12-3, Super Neutral Cable Size 10-2, Rod Size 1/4 in., Outer Diameter 0.43 to 0.56 in.
    • One Assembly Provides Support For Horizontal Electrical Box and/or MC/AC Cable From Threaded Rod
    • Properly Spaces MC/AC Cable to Help Eliminate Bundling and NEC and CEC Derating Issues
    • Neatly Isolates, Supports and Secures MC/AC Cables
    • Results in a Neat and Workmanlike Installation
    • 66% Less Drop Wires (Rod/Wire Application)
    • NEC and CEC Compliant