Panduit MCMS25-P-C Clip-On Cable Tie Mount, 0.56 W x 0.46 in. H, Panel Thickness 0.24 in., Zinc Plated Steel, For M/I/S Cable Ties (100) | Graybar Store
     
Panduit - Clip-On Cable Tie Mount, 0.56 W x 0.46 in. H, Panel Thickness 0.24 in., Zinc Plated Steel, For M/I/S Cable Ties (100) - MCMS25-P-C
+ / - Hover over image to Zoom
Other Views

    Clip-On Cable Tie Mount, 0.56 W x 0.46 in. H, Panel Thickness 0.24 in., Zinc Plated Steel, For M/I/S Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: MCMS25-P-C
    SKU: 25045289
    $86.00
    Checking Pricing
         
    Color:Natural
    Mounting Type:Clip onto Edge
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MCMS25-P-C
    • Color Natural
    • UNSPSC 39121717
    • Materials Zinc Plated Steel
    • Mounting Type Clip onto Edge
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clip-On Cable Tie Mount, 0.56 W x 0.46 in. H, Panel Thickness 0.24 in., Zinc Plated Steel, For M/I/S Cable Ties (100)
    The metal clip-on cable tie mount in natural color clips onto the edge of a surface. It is 0.46" high x 0.56" wide (11.5 x 14.2 mm) and made of zinc-plated steel. It supports a maximum panel thickness of 0.24" (6.1 mm) and is used with miniature, intermed