Graybar Vendor MCIG STL 12/2 250CL MC Cable, Coil, Steel Armor, (2) 12 AWG Conductor Solid, Black/White, 250 ft. Coil | Graybar Store
     
Graybar Vendor - MC Cable, Coil, Steel Armor, (2) 12 AWG Conductor Solid, Black/White, 250 ft. Coil - MCIG STL 12/2 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Coil, Steel Armor, (2) 12 AWG Conductor Solid, Black/White, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MCIG STL 12/2 250CL
    SKU: 22007076
    $270.33
    Checking Pricing
         
    Length:250 ft.
    Conductor Size:12 AWG
    No. of Conductors:2
    Wire Colors:Black and White
    Solid/Stranded:Solid
    Armor:Steel
    Conductor Material:Copper
    Packaging:Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MCIG STL 12/2 250CL
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Coil
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    MC cable has (2) 12 AWG copper conductors and an isolated ground. Cable has steel armor and is packaged in a 250 ft. Coil. Cable is black and white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations