Graybar Vendor MCIG ALUM 12/3-STR 250CL MC Cable, Coil, Aluminum Armor, (3) 12 AWG Conductor Stranded with Isolated Ground, Black/Red/White, 250 ft. Coil | Graybar Store
     
Graybar Vendor - MC Cable, Coil, Aluminum Armor, (3) 12 AWG Conductor Stranded with Isolated Ground, Black/Red/White, 250 ft. Coil - MCIG ALUM 12/3-STR 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Coil, Aluminum Armor, (3) 12 AWG Conductor Stranded with Isolated Ground, Black/Red/White, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MCIG ALUM 12/3-STR 250CL
    SKU: 22079400
    $489.32
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:12 AWG
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Solid/Stranded:Stranded
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MCIG ALUM 12/3-STR 250CL
    • No. of Conductors 3
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Voltage 600V
    • Wire Colors Black, White and Red
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (3) 12 AWG copper conductors and an isolated ground. Cable has aluminum armor and is packaged in a 250 ft. Coil. Cable is black/red/white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations