McGill Manufacturing McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord | Graybar Store
     
McGill Manufacturing - McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord
+ / - Hover over image to Zoom
Other Views

    McGill® 6000 Series Commercial-Duty Extension Light, Polypropylene Handle with Receptacle, 16/3 SJTW Cord

    Manufacturer: McGill Manufacturing
         

    McGill™ 6000 series commercial-duty extension lights are impact, abrasion and oil-resistant with three-wire grounded handles and convenient receptacle.

    • Manufacturer McGill Manufacturing
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Wattage
    Color
    Cable Length (Feet)
    Cord Type
    Price
    6025SRG
    88168432
    Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    125V
    100 W
    Yellow
    25.0
    16/3-SJTW
    $56.11 / EA
    SKU
    88168432
    Additional Features
    Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    Voltage Rating
    125V
    Wattage
    100 W
    Color
    Yellow
    Cable Length (Feet)
    25.0
    Cord Type
    16/3-SJTW
    $56.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6050SRG
    88168436
    Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    125V
    100 W
    Yellow
    50.0
    16/3-SJTW
    $127.35 / EA
    SKU
    88168436
    Additional Features
    Ideal or Use with 12volt 13watt Fluorescent Worklights Whenworking in Remote Areas. Charger Plugs Into 120 Vac and Charges
    Voltage Rating
    125V
    Wattage
    100 W
    Color
    Yellow
    Cable Length (Feet)
    50.0
    Cord Type
    16/3-SJTW
    $127.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock