Hubbell Premise Wiring MCCBP700 Blank Panel 7 in. H x 19 in. W | Graybar Store
     
Hubbell Premise Wiring - Blank Panel 7 in. H x 19 in. W - MCCBP700
+ / - Hover over image to Zoom
Other Views

    Blank Panel 7 in. H x 19 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCBP700
    SKU: 94003678
    $74.05
    Checking Pricing
         
    Additional Features:Spacing Panel
    Rack Units:4
    Standard:TIA 568-C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCBP700
    • Application Blank Filler/Spacer Panel
    • Type Blank Panel
    • Rack Units 4
    • UNSPSC 43223309
    • Additional Features Spacing Panel
    • Brand Copper Patch Panels
    • Materials Steel
    • Standard TIA 568-C
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Cabinet Components, Filler Panel, 7"