Panduit MC75X100IG2 Wire Duct, Narrow Slot Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 2.94 in x 3.85 in, 6.6 ft L, Lead-Free PVC | Graybar Store
     
Panduit - Wire Duct, Narrow Slot Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 2.94 in x 3.85 in, 6.6 ft L, Lead-Free PVC - MC75X100IG2
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Narrow Slot Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 2.94 in x 3.85 in, 6.6 ft L, Lead-Free PVC

    Manufacturer: Panduit
    Manufacturer #: MC75X100IG2
    SKU: 99493477
    $35.83
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6.6 ft x 2.94 in x 3.85 in
    Length:6.6 ft.
    Material:Lead-Free PVC
    Width:2.94 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MC75X100IG2
    • Dimensions 6.6 ft x 2.94 in x 3.85 in
    • Type Narrow Slot Wiring Duct
    • UNSPSC 39131712
    • Connection Type DIN Standard Mounting Holes
    • Length 6.6 ft.
    • Width 2.94 in.
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type MC metric narrow slot wiring duct, 75mm W x 100mm H x 2M length, PVC, international gray.