Siemon MC6-10-07 MC6 UTP Modular Cords, 10 FT, Green | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - MC6 UTP Modular Cords, 10 FT, Green - MC6-10-07
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 10 FT, Green

    Manufacturer: Siemon
    Manufacturer #: MC6-10-07
    SKU: 25416000
    $11.37
    Checking Pricing
         
    Color:Green
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-10-07
    • Color Green
    • Category Cat 6
    • Length (Feet) 10.0
    • UNSPSC 43223303
    • ECCN EAR99
    Product Overview:
    MC6 UTP Modular Cord, Length: 10 ft, RJ45, Green, Category: Cat 6, Wiring Configuration: T568A; T568B