Siemon MC6-05-07 MC6 UTP Modular Cord, 5 FT, Green | Graybar Store
     
Siemon - MC6 UTP Modular Cord, 5 FT, Green - MC6-05-07
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cord, 5 FT, Green

    Manufacturer: Siemon
    Manufacturer #: MC6-05-07
    SKU: 25415988
    $9.55
    Checking Pricing
         
    Color:Green
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-05-07
    • Color Green
    • Category Cat 6
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    Product Overview:
    MC6 UTP green modular patch cord 5 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH