Siemon MC6-40-03 Copper Patch Cables, 40 ft., Red, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables,  40 ft., Red, RJ-45, Cat 6 - MC6-40-03
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 40 ft., Red, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: MC6-40-03
    SKU: 25437976
    $20.51
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Red
    Shielding:Non Shielded
    Length:40 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-40-03
    • Color Red
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 40 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B, 40 ft, Red, Non Shielded, RJ-45