Siemon MC6-30-06 MC6 UTP Modular Cords, 30 FT, Blue | Graybar Store
     
Siemon - MC6 UTP Modular Cords, 30 FT, Blue - MC6-30-06
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 30 FT, Blue

    Manufacturer: Siemon
    Manufacturer #: MC6-30-06
    SKU: 25437970
    $16.99
    Checking Pricing
         
    Color:Blue
    Length (Feet):30.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-30-06
    • Color Blue
    • Category Cat 6
    • Length (Feet) 30.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cat 6 blue patch cord- 30 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH