Cooper Lighting (Eaton) MC6 Modular F-Bay Cord, 6 ft. | Graybar Store
     
Cooper Lighting (Eaton) - Modular F-Bay Cord, 6 ft. - MC6
+ / - Hover over image to Zoom
Other Views

    Modular F-Bay Cord, 6 ft.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MC6
    SKU: 25201943
    $17.26
    Checking Pricing
         
    Length:12 in.
    Alternate Manufacturer Part No.:11772882
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MC6
    • UNSPSC 26121704
    • Alternate Manufacturer Part No. 11772882
    • Length 12 in.
    • SKU Spec Sheet
      MC6 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Modular Cord & Plug, 6' Length, Use with MP Option