Siemon MC6-20-05 MC6 UTP Modular Cords, 20 FT, Yellow | Graybar Store
     
Siemon - MC6 UTP Modular Cords, 20 FT, Yellow - MC6-20-05
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 20 FT, Yellow

    Manufacturer: Siemon
    Manufacturer #: MC6-20-05
    SKU: 25482032
    $16.48
    Checking Pricing
         
    Color:Yellow
    Length (Feet):20.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-20-05
    • Color Yellow
    • Category Cat 6
    • Length (Feet) 20.0
    • ECCN EAR99
    Product Overview:
    Cat 6 yellow patch cord- 20 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH