Siemon MC6-16-06-28B Copper Patch Cables, 16 ft., Blue, 100 per Package pk, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables,  16 ft., Blue, 100 per Package pk, RJ-45, Cat 6 - MC6-16-06-28B
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 16 ft., Blue, 100 per Package pk, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: MC6-16-06-28B
    SKU: 25869058
    $1,165.25
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Blue
    Shielding:Non Shielded
    Package Quantity:100 per Package
    Length:16 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-16-06-28B
    • Color Blue
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 16 ft.
    • Mounting Plug-In Mount
    • Package Quantity 100 per Package
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B, 16 ft, Blue, Non Shielded, 100 per Package, RJ-45