Siemon MC6-14-06-28B Copper Patch Cables, 14 ft., Blue, 100 per Package pk, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables,  14 ft., Blue, 100 per Package pk, RJ-45, Cat 6 - MC6-14-06-28B
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 14 ft., Blue, 100 per Package pk, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: MC6-14-06-28B
    SKU: 25869057
    $1,096.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Package Quantity:100 per Package
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-14-06-28B
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 14 ft.
    • Package Quantity 100 per Package
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B, 14 ft, Blue, Non Shielded, 100 per Package, RJ-45