Siemon MC6-10-03 MC6 UTP Modular Cords, 10 FT, Red | Graybar Store
     
Siemon - MC6 UTP Modular Cords, 10 FT, Red - MC6-10-03
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 10 FT, Red

    Manufacturer: Siemon
    Manufacturer #: MC6-10-03
    SKU: 25415997
    $11.37
    Checking Pricing
         
    Color:Red
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-10-03
    • Color Red
    • Category Cat 6
    • Length (Feet) 10.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cat 6 red patch cord- 10 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH