Siemon MC6-09-06-28 Copper Patch Cables, 9 ft., Blue, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables,  9 ft., Blue, RJ-45, Cat 6 - MC6-09-06-28
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 9 ft., Blue, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: MC6-09-06-28
    SKU: 25865487
    $9.80
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:9 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-09-06-28
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 9 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B, 9 ft, Blue, Non Shielded, RJ-45