Siemon MC6-05-01 MC6 UTP Modular Cords, 5 FT, Black | Graybar Store
     
Siemon - MC6 UTP Modular Cords, 5 FT, Black - MC6-05-01
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 5 FT, Black

    Manufacturer: Siemon
    Manufacturer #: MC6-05-01
    SKU: 25415984
    $9.36
    Checking Pricing
         
    Color:Black
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-05-01
    • Color Black
    • Category Cat 6
    • Length (Feet) 5.0
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cat 6 black patch cord- 5 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH