Siemon MC6-04-03-003 Copper Patch Cables, 4 ft., Red, RJ-45, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables,  4 ft., Red, RJ-45, Cat 6 - MC6-04-03-003
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Red, RJ-45, Cat 6

    Manufacturer: Siemon
    Manufacturer #: MC6-04-03-003
    SKU: 25456987
    $7.91
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Shielding:Non Shielded
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-04-03-003
    • Color Red
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 4 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B, 4 ft, Red, Non Shielded, RJ-45