Siemon MC5S-02M-01L Copper Patch Cables, 6.6 ft., Black, Shielded, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  6.6 ft., Black, Shielded, RJ-45, Cat 5e - MC5S-02M-01L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6.6 ft., Black, Shielded, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: MC5S-02M-01L
    SKU: 25231981
    $16.32
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Shielding:Shielded
    Length:6.6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5S-02M-01L
    • Color Black
    • Shielding Shielded
    • Connector Type RJ-45
    • Length 6.6 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 6.6 ft, Black, Shielded, RJ-45