Siemon MC5-10-05 Copper Patch Cables, 10 ft., Yellow, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  10 ft., Yellow, RJ-45, Cat 5e - MC5-10-05
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Yellow, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: MC5-10-05
    SKU: 25762353
    $7.45
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Yellow
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-10-05
    • Color Yellow
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 10 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 10 ft, Yellow, Non Shielded, RJ-45