Siemon MC5-07-0707B Copper Patch Cables, 7 ft., Green (Cord, Boot), 100 per Package pk, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  7 ft., Green (Cord, Boot), 100 per Package pk, RJ-45, Cat 5e - MC5-07-0707B
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Green (Cord, Boot), 100 per Package pk, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: MC5-07-0707B
    SKU: 25762275
    $614.52
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):7.0
    Color:Green (Cord, Boot)
    Shielding:Non Shielded
    Package Quantity:100 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-07-0707B
    • Color Green (Cord, Boot)
    • Connectors RJ-45
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 7.0
    • Mounting Plug-In Mount
    • Package Quantity 100 per Package
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 7 ft, Green (Cord, Boot), Non Shielded, 100 per Package, RJ-45