Siemon MC5-07-0606 Copper Patch Cables, 7 ft., Blue (Cord, Boot), RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  7 ft., Blue (Cord, Boot), RJ-45, Cat 5e - MC5-07-0606
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Blue (Cord, Boot), RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: MC5-07-0606
    SKU: 25762270
    $7.26
    Checking Pricing
         
    Quick Order:Y
    Color:Blue (Cord, Boot)
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-07-0606
    • Color Blue (Cord, Boot)
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 7 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 7 ft, Blue (Cord, Boot), Non Shielded, RJ-45